Classroom Lck, Stin Chrome, Sentinel Lever

  • Mfr # XME-9020-S-626

  • Zoro # G9350652


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9020-S-626
Zoro #
G9350652
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Outside Height
10 15/32 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 8 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Inside Height
10 1/2 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Grade
1
Max. User Codes
250
Event Audit Trail
No
Timed Entry Allowance
8 sec
Electrical/Mechanical
Electrical
Handle Type
Clutched Lever Sentinel
Weather Resistant
Yes
Battery Life
1 to 2 yr
Power Source
(4) AA Batteries
Function
Programable Function Control
Backset
2 3/4 in
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Hand
Field Reversible
Mounting Style
Mortise
Fire Rating
3 hr
Lock Material
Stainless Steel
Key Override Options
Schlage "C" 6 Pin Keyway
IP Rating
Not Rated
Access Method
RFID
ADA Compliant
Yes
Max. Proximity Range
3/4 in
Bolt Throw
3/4 in
Keypad
Digital
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Temperature - Minimum
-31 Degrees F
Lever Style
Clutch
Lockset Material
Stainless Steel
User Codes - Maximum
10
ANSI Grade
1
Strike Type
ASA
Locking/Unlocking Access - Outside
Keyway
Temperature - Maximum
151 Degrees F
Lockset Type
Electrical
Lockset Function
Classroom
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
3/4 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.