Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Townsteel Classroom Lock, Bronze, Sentinel Lever FME-4020-RFID-S-613

Classroom Lock, Bronze, Sentinel Lever (Discontinued)

  • Mfr # FME-4020-RFID-S-613
  • Zoro # G9349907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4020-RFID-S-613
Zoro #
G9349907
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
3/4 in
Outside Depth
2 3/4 in
Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Outside Height
8 21/32 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Outside Width
3 27/64 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Oil Rubbed Bronze
Type
Mortise Clutched, RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Max. User Codes
250
Lock Material
Stainless Steel
Fire Rating
3 hr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Mounting Style
Mortise
Access Method
RFID
IP Rating
Not Rated
Grade
1
Backset
2 3/4 in
Power Source
(4) AA Batteries
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Battery Life
2 yr
Function
Programable Function Control
Timed Entry Allowance
8 sec
Max. Proximity Range
3/4 in
ADA Compliant
Yes
Handle Type
Clutched Lever Sentinel
Event Audit Trail
No
Keypad
RFID
Case Material
Bronze
Bolt Throw
3/4 in
Voltage
1.5
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
User Codes - Maximum
250
Lockset Function
Classroom
Strike Type
Mortise
Operation Type
Push Button
ANSI Grade
1
Lever Style
Clutch
UL Fire Rating
UL10C
Proximity Distance - Maximum
3/4 in
Lockset Handle Type
Lever
Lockset Material
Stainless Steel
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 4000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.