Zoro Homepage
This item is Discontinued.
Townsteel Classroom Lock, Bronze, Sentinel Lever XME-2040-S-613

Classroom Lock, Bronze, Sentinel Lever (Discontinued)

  • Mfr # XME-2040-S-613
  • Zoro # G9350266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2040-S-613
Zoro #
G9350266
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Door Thickness
1 3/4 in
Outside Depth
2 11/16 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Outside Height
10 15/32 in
Inside Height
10 15/32 in
Latch Front Size
1 1/4 in x 8 in
Inside Width
3 21/64 in

Details

Item
Electronic Lock
Series
2000
Handle Type
Clutched Lever Sentinel
Max. User Codes
250
Function
Programable Function Control
Access Method
Keypad
For Use With
Commercial Door
Mounting Style
Mortise
Lock Material
Stainless Steel
Finish
Oil Rubbed Bronze
Keypad
Digital
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
No
Hand
Field Reversible
Standards
ANSI/BHMA A156.13, A156.13-2005, A156.25, UL/ULC 10C, BAA, ADA,RoHS 2002/95/ec, FCC part 15
Backset
2 3/4 in
Keypad Material
Zinc
Key Override Options
High Security 6 Pin TownSteel L
Electrical/Mechanical
Electrical
Timed Entry Allowance
8 sec
IP Rating
Not Rated
ADA Compliant
Yes
Fire Rating
3 hour
Weather Resistant
Yes
Battery Life
1 to 2 yr
Power Source
(4) AA batteries
Grade
1
Max. Proximity Range
3/4 in
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Voltage
1.5
Type
Mortise Clutched

Description

Electronic Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Oil Rubbed Bronze, Series 2000, Handle Type Clutched Lever Sentinel, Door Thickness 1 3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.