Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Satin Chrome, Gala Lever

  • Mfr # XME-9020-IC-G-626

  • Zoro # G9350792


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9020-IC-G-626
Zoro #
G9350792
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3 27/64 in
Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Latch Length
3/4 in
Inside Height
10 1/2 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Backset
2 3/4 in
Max. User Codes
250
Mounting Style
Mortise
Hand
Field Reversible
Grade
1
Timed Entry Allowance
8 sec
Handle Type
Clutched Lever Gala
Access Method
RFID
Weather Resistant
Yes
Electrical/Mechanical
Electrical
Max. Proximity Range
3/4 in
Fire Rating
3 hr
IP Rating
Not Rated
ADA Compliant
Yes
Key Override Options
Interchangeable Core
Event Audit Trail
No
Power Source
(4) AA Batteries
Function
Programable Function Control
Lock Material
Stainless Steel
Battery Life
1 to 2 yr
Keypad
Digital
Case Material
Stainless Steel
Voltage
1.5
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Proximity Distance - Maximum
3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
ANSI Grade
1
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
Lockset Function
Classroom
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Stainless Steel
Lever Style
Clutch
Strike Type
ASA
Lockset Handle Type
Lever
Cylinder Core Type
Conventional Core Cylinder
User Codes - Maximum
10

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.