Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FCE-4010-RFID-G-626

  • Zoro # G9350372


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4010-RFID-G-626
Zoro #
G9350372
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Depth
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Height
8 21/32 in
Inside Height
8 5/8 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Latch Length
1/2 in
Inside Depth
2 3/4 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Fire Rating
3 hr
Power Source
(4) AA Batteries
Timed Entry Allowance
5 sec
Access Method
RFID
Event Audit Trail
No
Key Override Options
Schlage "C" 6 Pin Keyway
Weather Resistant
Yes
Handle Type
Rigid Lever Gala
Battery Life
1 to 2 yr
Grade
1
IP Rating
Not Rated
Electrical/Mechanical
Electrical
Lock Material
Stainless Steel
ADA Compliant
Yes
Max. Proximity Range
3/4 in
Backset
2 3/4 in
Standards
ANSI/BHMA A156.2
Function
Programable Function Control
Hand
Field Reversible
Max. User Codes
250
Mounting Style
Cylindrical
Voltage
1.5
Bolt Throw
1/2 in
Keypad
RFID
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Locking/Unlocking Access - Inside
Push Button
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
250
Lockset Function
Classroom
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
1/2 in
Lockset Material
Stainless Steel
Lever Style
Rigid
ANSI Grade
1
Operation Type
Push Button
Hand Orientation
Non-Handed
Temperature - Maximum
151 Degrees F
Strike Type
ASA
Lockset Type
Electrical
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.