Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FCE-4010-RFID-IC-G-626

  • Zoro # G9350494


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4010-RFID-IC-G-626
Zoro #
G9350494
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Inside Height
8 5/8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Latch Length
1/2 in
Overall Height
8 11/16 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Latch Front Width
1 1/8 in
Latch Front Length
2 1/4 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Fire Rating
3 hr
Timed Entry Allowance
5 sec
Event Audit Trail
No
Max. Proximity Range
3/4 in
Battery Life
1 to 2 yr
Handle Type
Rigid Lever Gala
ADA Compliant
Yes
IP Rating
Not Rated
Function
Programable Function Control
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
Grade
1
Standards
ANSI/BHMA A156.2
Lock Material
Stainless Steel
Hand
Field Reversible
Weather Resistant
Yes
Mounting Style
Cylindrical
Max. User Codes
250
Access Method
RFID
Backset
2 3/4 in
Key Override Options
Interchangeable Core
Keypad
RFID
Case Material
Stainless Steel
Voltage
1.5
Bolt Throw
1/2 in
Product Type
Electronic Keyless Lock
Lever Style
Rigid
Strike Type
ASA
Lockset Material
Stainless Steel
ANSI Grade
1
User Codes - Maximum
250
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Push Button
Temperature - Maximum
151 Degrees F
UL Fire Rating
UL10C
Operation Type
Push Button
Proximity Distance - Maximum
1/2 in
Temperature - Minimum
-31 Degrees F
Lockset Function
Classroom
Hand Orientation
Non-Handed
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.