Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FCE-4020-RFID-G-626

  • Zoro # G9350433


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindfical clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4020-RFID-G-626
Zoro #
G9350433
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Inside Height
8 5/8 in
Latch Length
1/2 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Outside Height
8 21/32 in
Outside Depth
2 3/4 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindfical clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Timed Entry Allowance
5 sec
ADA Compliant
Yes
Battery Life
1 to 2 yr
Hand
Field Reversible
Electrical/Mechanical
Electrical
Max. User Codes
250
Access Method
RFID
Lock Material
Stainless Steel
Event Audit Trail
No
Handle Type
Clutched Lever Gala
Key Override Options
Schlage "C" 6 Pin Keyway
Standards
ANSI/BHMA A156.2
IP Rating
Not Rated
Weather Resistant
Yes
Grade
1
Power Source
(4) AA Batteries
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Backset
2 3/4 in
Function
Programable Function Control
Mounting Style
Cylindrical
Case Material
Stainless Steel
Bolt Throw
1/2 in
Keypad
RFID
Voltage
1.5
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Temperature - Maximum
151 Degrees F
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Strike Type
ASA
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
1/2 in
ANSI Grade
1
Lockset Function
Classroom
Operation Type
Push Button
Lockset Material
Stainless Steel
Locking/Unlocking Access - Inside
Push Button
User Codes - Maximum
250
Lever Style
Clutch

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.