Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FCE-4020-RFID-IC-G-626

  • Zoro # G9350555


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCE-4020-RFID-IC-G-626
Zoro #
G9350555
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Height
8 21/32 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Latch Length
1/2 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Inside Height
8 5/8 in
Overall Height
8 11/16 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Handle Type
Clutched Lever Gala
Access Method
RFID
Mounting Style
Cylindrical
Power Source
(4) AA Batteries
Function
Programable Function Control
Fire Rating
3 hr
Battery Life
1 to 2 yr
Max. Proximity Range
3/4 in
Weather Resistant
Yes
Lock Material
Stainless Steel
Grade
1
IP Rating
Not Rated
Hand
Field Reversible
Standards
ANSI/BHMA A156.2
Timed Entry Allowance
5 sec
Key Override Options
Interchangeable Core
Event Audit Trail
No
Electrical/Mechanical
Electrical
Max. User Codes
250
ADA Compliant
Yes
Backset
2 3/4 in
Bolt Throw
1/2 in
Case Material
Stainless Steel
Voltage
1.5
Keypad
RFID
Product Type
Electronic Keyless Lock
Lever Style
Clutch
ANSI Grade
1
UL Fire Rating
UL10C
Lockset Function
Classroom
Strike Type
ASA
Temperature - Maximum
151 Degrees F
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Electrical
Proximity Distance - Maximum
1/2 in
Locking/Unlocking Access - Inside
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Material
Stainless Steel
Hand Orientation
Non-Handed
User Codes - Maximum
250
Temperature - Minimum
-31 Degrees F
Lockset Handle Type
Lever
Operation Type
Push Button

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.