Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2010-RFID-G-626

  • Zoro # G9351632


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2010-RFID-G-626
Zoro #
G9351632
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3 27/64 in
Inside Height
10 1/2 in
Latch Length
3/4 in
Latch Front Size
1-1/4 in x 8 in
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Door Thickness
1-3/4 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Key Override Options
Schlage "C" 6 Pin Keyway
Event Audit Trail
No
Lock Material
Stainless Steel
ADA Compliant
Yes
Grade
1
Power Source
(4) AA Batteries
Fire Rating
3 hr
Access Method
RFID
Timed Entry Allowance
8 sec
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Hand
Field Reversible
IP Rating
Not Rated
Weather Resistant
Yes
Handle Type
Rigid Lever Gala
Electrical/Mechanical
Electrical
Function
Programable Function Control
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Battery Life
1 to 2 yr
Max. User Codes
250
Mounting Style
Mortise
Voltage
1.5
Keypad
RFID
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
1/2 in
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
250
Lockset Function
Office
Temperature - Maximum
151 Degrees F
Operation Type
Push Button
Lockset Material
Stainless Steel
Lockset Type
Electrical
UL Fire Rating
UL10C
Lockset Handle Type
Lever
Lever Style
Rigid
Strike Type
ASA

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.