Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2030-RFID-G-626

  • Zoro # G9350074


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2030-RFID-G-626
Zoro #
G9350074
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
3/4 in
Latch Front Size
1-1/4 in x 8 in
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Inside Depth
2 3/4 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Max. User Codes
250
Mounting Style
Mortise
IP Rating
Not Rated
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Lock Material
Stainless Steel
Fire Rating
3 hr
Grade
1
Power Source
(4) AA Batteries
Function
Programable Function Control
Access Method
RFID
Timed Entry Allowance
8 sec
ADA Compliant
Yes
Weather Resistant
Yes
Handle Type
Rigid Lever Gala
Hand
Field Reversible
Electrical/Mechanical
Electrical
Event Audit Trail
No
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Battery Life
1 to 2 yr
Key Override Options
High Security 6 Pin TownSteel L
Keypad
RFID
Bolt Throw
3/4 in
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
Operation Type
Push Button
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Strike Type
ASA
Lockset Function
Office
Lever Style
Rigid
Temperature - Maximum
151 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
250
Proximity Distance - Maximum
1/2 in
ANSI Grade
1
Lockset Material
Stainless Steel

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.