Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2040-RFID-G-626

  • Zoro # G9349715


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2040-RFID-G-626
Zoro #
G9349715
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Inside Width
3 5/16 in
Outside Height
10 15/32 in
Inside Height
10 1/2 in
Latch Front Size
1-1/4 in x 8 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Battery Life
1 to 2 yr
Mounting Style
Mortise
Power Source
(4) AA Batteries
IP Rating
Not Rated
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Backset
2 3/4 in
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Electrical/Mechanical
Electrical
Grade
1
Weather Resistant
Yes
Access Method
RFID
Lock Material
Stainless Steel
ADA Compliant
Yes
Key Override Options
High Security 6 Pin TownSteel L
Timed Entry Allowance
8 sec
Max. User Codes
250
Hand
Field Reversible
Function
Programable Function Control
Handle Type
Clutched Lever Gala
Event Audit Trail
No
Keypad
RFID
Bolt Throw
3/4 in
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
1/2 in
Lockset Type
Electrical
Operation Type
Push Button
UL Fire Rating
UL10C
Lockset Function
Office
Lockset Handle Type
Lever
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
Strike Type
ASA
User Codes - Maximum
250
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Lever Style
Clutch

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.