Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2050-RFID-G-626

  • Zoro # G9351693


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-2050-RFID-G-626
Zoro #
G9351693
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 15/32 in
Outside Width
3 27/64 in
Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Latch Front Size
1-1/4 in x 8 in
Inside Height
10 1/2 in
Inside Width
3 5/16 in
Latch Length
1 in Deadbolt
Inside Depth
2 3/4 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Event Audit Trail
No
Function
Programable Function Control
Hand
Field Reversible
IP Rating
Not Rated
Max. User Codes
250
Access Method
RFID
ADA Compliant
Yes
Backset
2 3/4 in
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
Key Override Options
Schlage "C" 6 Pin Keyway
Max. Proximity Range
3/4 in
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Grade
1
Battery Life
1 to 2 yr
Handle Type
Rigid Lever Gala
Weather Resistant
Yes
Fire Rating
3 hr
Mounting Style
Mortise
Lock Material
Stainless Steel
Timed Entry Allowance
8 sec
Bolt Throw
3/4 in
Case Material
Stainless Steel
Keypad
RFID
Voltage
1.5
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Lockset Function
Office
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
Proximity Distance - Maximum
1/2 in
Lockset Material
Stainless Steel
User Codes - Maximum
250
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Lever Style
Rigid
Strike Type
ASA
UL Fire Rating
UL10C
Operation Type
Push Button

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.