Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2060-RFID-G-626

  • Zoro # G9350914


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2060-RFID-G-626
Zoro #
G9350914
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 15/32 in
Outside Width
3 27/64 in
Latch Length
1 in Deadbolt
Outside Depth
2 11/16 in
Inside Height
10 1/2 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Function
Programable Function Control
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Lock Material
Stainless Steel
Fire Rating
3 hr
Mounting Style
Mortise
ADA Compliant
Yes
Max. Proximity Range
3/4 in
Hand
Field Reversible
Access Method
RFID
Max. User Codes
250
Timed Entry Allowance
8 sec
IP Rating
Not Rated
Power Source
(4) AA Batteries
Weather Resistant
Yes
Key Override Options
Schlage "C" 6 Pin Keyway
Backset
2 3/4 in
Battery Life
1 to 2 yr
Event Audit Trail
No
Grade
1
Electrical/Mechanical
Electrical
Handle Type
Clutched Lever Gala
Keypad
RFID
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
User Codes - Maximum
250
Strike Type
ASA
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
ANSI Grade
1
Lockset Material
Stainless Steel
Lever Style
Clutch
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
Lockset Function
Office
Proximity Distance - Maximum
1/2 in
Lockset Handle Type
Lever
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.