Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2070-RFID-G-626

  • Zoro # G9350135


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2070-RFID-G-626
Zoro #
G9350135
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Latch Length
1 in Deadbolt
Inside Width
3 5/16 in
Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Handle Type
Rigid Lever Gala
Electrical/Mechanical
Electrical
Event Audit Trail
No
Mounting Style
Mortise
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
ADA Compliant
Yes
Hand
Field Reversible
Lock Material
Stainless Steel
Weather Resistant
Yes
Function
Programable Function Control
IP Rating
Not Rated
Key Override Options
High Security 6 Pin TownSteel L
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Battery Life
1 to 2 yr
Max. User Codes
250
Grade
1
Timed Entry Allowance
8 sec
Access Method
RFID
Power Source
(4) AA Batteries
Fire Rating
3 hr
Keypad
RFID
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Operation Type
Push Button
Strike Type
ASA
UL Fire Rating
UL10C
Lever Style
Rigid
ANSI Grade
1
User Codes - Maximum
250
Lockset Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Office
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Proximity Distance - Maximum
1/2 in
Lockset Type
Electrical

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.