Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-2080-RFID-G-626

  • Zoro # G9349776


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-2080-RFID-G-626
Zoro #
G9349776
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
1 in Deadbolt
Inside Depth
2 3/4 in
Outside Height
10 15/32 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Width
3 5/16 in
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Timed Entry Allowance
8 sec
Backset
2 3/4 in
Event Audit Trail
No
ADA Compliant
Yes
Grade
1
Handle Type
Clutched Lever Gala
Lock Material
Stainless Steel
Max. User Codes
250
Access Method
RFID
Mounting Style
Mortise
Battery Life
1 to 2 yr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Hand
Field Reversible
Key Override Options
High Security 6 Pin TownSteel L
Fire Rating
3 hr
Electrical/Mechanical
Electrical
IP Rating
Not Rated
Power Source
(4) AA Batteries
Function
Programable Function Control
Weather Resistant
Yes
Max. Proximity Range
3/4 in
Keypad
RFID
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Product Type
Electronic Keyless Lock
Strike Type
ASA
Lockset Type
Electrical
Lockset Function
Office
ANSI Grade
1
Lockset Material
Stainless Steel
Lockset Handle Type
Lever
Proximity Distance - Maximum
1/2 in
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
250
Lever Style
Clutch
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.