Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-4010-RFID-IC-G-626

  • Zoro # G9349952


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4010-RFID-IC-G-626
Zoro #
G9349952
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Outside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Outside Height
8 21/32 in
Latch Length
3/4 in
Inside Height
10 1/2 in
Inside Width
3 5/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Strike Base Height
4 7/8 in
Latch Front Length
8 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Max. Proximity Range
3/4 in
Hand
Field Reversible
Handle Type
Rigid Lever Gala
Function
Programable Function Control
Weather Resistant
Yes
Mounting Style
Mortise
Key Override Options
Interchangeable Core
Max. User Codes
250
Grade
1
Access Method
RFID
Battery Life
2 yr
Timed Entry Allowance
8 sec
Backset
2 3/4 in
IP Rating
Not Rated
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Power Source
(4) AA Batteries
ADA Compliant
Yes
Electrical/Mechanical
Electrical
Fire Rating
3 hr
Event Audit Trail
No
Case Material
Stainless Steel
Keypad
RFID
Bolt Throw
3/4 in
Voltage
1.5
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Lever Style
Rigid
Lockset Material
Stainless Steel
Lockset Handle Type
Lever
UL Fire Rating
UL10C
ANSI Grade
1
Strike Type
Mortise
Temperature - Maximum
151 Degrees F
User Codes - Maximum
250
Lockset Type
Electrical
Operation Type
Push Button
Lockset Function
Classroom
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
3/4 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.