Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-4020-RFID-G-626

  • Zoro # G9349891


product price: $1,103.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched, RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4020-RFID-G-626
Zoro #
G9349891
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Latch Length
3/4 in
Outside Depth
2 3/4 in
Inside Height
10 1/2 in
Outside Height
8 21/32 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched, RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
ADA Compliant
Yes
Mounting Style
Mortise
Max. Proximity Range
3/4 in
Event Audit Trail
No
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Electrical/Mechanical
Electrical
Battery Life
2 yr
Timed Entry Allowance
8 sec
Max. User Codes
250
Power Source
(4) AA Batteries
Function
Programable Function Control
Grade
1
Access Method
RFID
Hand
Field Reversible
Fire Rating
3 hr
Handle Type
Clutched Lever Sentinel
IP Rating
Not Rated
Weather Resistant
Yes
Backset
2 3/4 in
Key Override Options
Schlage "C" 6 Pin Keyway
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
RFID
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
Lockset Handle Type
Lever
Lockset Function
Classroom
User Codes - Maximum
250
Proximity Distance - Maximum
3/4 in
UL Fire Rating
UL10C
Strike Type
Mortise
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated
Lever Style
Clutch
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Cylinder Core Type
Conventional Core Cylinder

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.