Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # FME-4020-RFID-IC-G-626

  • Zoro # G9350013


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FME-4020-RFID-IC-G-626
Zoro #
G9350013
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
8 21/32 in
Inside Height
10 1/2 in
Outside Depth
2 3/4 in
Latch Length
3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Width
3 5/16 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Strike Base Height
4 7/8 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Backset
2 3/4 in
Access Method
RFID
Event Audit Trail
No
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
Grade
1
Weather Resistant
Yes
Fire Rating
3 hr
Power Source
(4) AA Batteries
Max. User Codes
250
IP Rating
Not Rated
Hand
Field Reversible
Timed Entry Allowance
8 sec
Battery Life
2 yr
Key Override Options
Interchangeable Core
Mounting Style
Mortise
Function
Programable Function Control
Electrical/Mechanical
Electrical
Handle Type
Clutched Lever Gala
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
ADA Compliant
Yes
Case Material
Stainless Steel
Keypad
RFID
Voltage
1.5
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Lockset Function
Classroom
Lever Style
Clutch
Lockset Handle Type
Lever
Strike Type
Mortise
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Proximity Distance - Maximum
3/4 in
Temperature - Maximum
151 Degrees F
Operation Type
Push Button
User Codes - Maximum
250
UL Fire Rating
UL10C
Lockset Material
Stainless Steel
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.