Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XCE-2030-G-626

  • Zoro # G9351754


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCE-2030-G-626
Zoro #
G9351754
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Outside Width
3 27/64 in
Latch Front Size
1-1/8 in x 2-1/4 in
Door Thickness
1-3/4 in to 2 in
Latch Length
1/2 in
Outside Depth
2 11/16 in
Inside Height
8 5/8 in
Inside Depth
2 3/4 in
Outside Height
10 15/32 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Strike Base Height
4 7/8 in
Latch Front Length
2 1/4 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Event Audit Trail
No
Access Method
Keypad
Grade
1
Power Source
(4) AA Batteries
Hand
Field Reversible
Mounting Style
Cylindrical
Handle Type
Rigid Lever Gala
Keypad Material
Metal
Fire Rating
3 hr
Key Override Options
High Security 6 Pin TownSteel L
IP Rating
Not Rated
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.2
Battery Life
1 to 2 yr
Function
Programable Function Control
Timed Entry Allowance
5 sec
ADA Compliant
Yes
Weather Resistant
Yes
Max. User Codes
250
Electrical/Mechanical
Electrical
Voltage
1.5
Bolt Throw
1/2 in
Keypad
Digital
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Temperature - Maximum
151 Degrees F
Lockset Type
Electrical
Operation Type
Push Button
Proximity Distance - Maximum
3/4 in
Strike Type
ASA
User Codes - Maximum
90
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Material
Stainless Steel
Lockset Handle Type
Lever
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in to 2 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.