Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XCE-2040-G-626

  • Zoro # G9350975


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCE-2040-G-626
Zoro #
G9350975
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 15/32 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in to 2 in
Outside Depth
2 11/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Inside Height
8 5/8 in
Latch Length
1/2 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Keypad Material
Metal
Grade
1
Event Audit Trail
No
Fire Rating
3 hr
Max. User Codes
250
Electrical/Mechanical
Electrical
Access Method
Keypad
Standards
ANSI/BHMA A156.2
Function
Programable Function Control
Key Override Options
High Security 6 Pin TownSteel L
Max. Proximity Range
3/4 in
Handle Type
Clutched Lever Gala
ADA Compliant
Yes
Hand
Field Reversible
Battery Life
1 to 2 yr
Lock Material
Stainless Steel
Power Source
(4) AA Batteries
Weather Resistant
Yes
Mounting Style
Cylindrical
Backset
2 3/4 in
IP Rating
Not Rated
Timed Entry Allowance
5 sec
Case Material
Stainless Steel
Voltage
1.5
Bolt Throw
1/2 in
Keypad
Digital
Product Type
Electronic Keyless Lock
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
ANSI Grade
1
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Type
ASA
UL Fire Rating
UL10C
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
Proximity Distance - Maximum
3/4 in
Hand Orientation
Non-Handed
User Codes - Maximum
90
Lockset Handle Type
Lever
Lockset Material
Stainless Steel

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in to 2 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Metal, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.