Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2010-G-626

  • Zoro # G9351937


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2010-G-626
Zoro #
G9351937
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Latch Length
3/4 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Power Source
(4) AA Batteries
Event Audit Trail
No
Electrical/Mechanical
Electrical
Timed Entry Allowance
8 sec
Battery Life
1 to 2 yr
Max. Proximity Range
3/4 in
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Grade
1
Max. User Codes
250
Access Method
Keypad
Fire Rating
3 hr
Key Override Options
Schlage "C" 6 Pin Keyway
IP Rating
Not Rated
Mounting Style
Mortise
Lock Material
Stainless Steel
ADA Compliant
Yes
Hand
Field Reversible
Backset
2 3/4 in
Keypad Material
Zinc
Function
Programable Function Control
Weather Resistant
Yes
Handle Type
Rigid Lever Gala
Case Material
Stainless Steel
Keypad
Digital
Voltage
1.5
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
User Codes - Maximum
90
ANSI/BHMA Finish
Satin Chromium-Plated
Operation Type
Push Button
Locking/Unlocking Access - Outside
Keyway
Lockset Type
Electrical
Strike Type
Mortise
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
Lever Style
Rigid
Lockset Material
Stainless Steel
Temperature - Maximum
151 Degrees F
ANSI Grade
1
Lockset Handle Type
Lever
Proximity Distance - Maximum
3/4 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.