Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2020-G-626

  • Zoro # G9351517


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2020-G-626
Zoro #
G9351517
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Inside Width
3 5/16 in
Outside Width
3 27/64 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Latch Length
3/4 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Function
Programable Function Control
Access Method
Keypad
Mounting Style
Mortise
Electrical/Mechanical
Electrical
Timed Entry Allowance
8 sec
IP Rating
Not Rated
Battery Life
1 to 2 yr
Grade
1
Backset
2 3/4 in
Weather Resistant
Yes
ADA Compliant
Yes
Lock Material
Stainless Steel
Event Audit Trail
No
Keypad Material
Zinc
Handle Type
Clutched Lever Gala
Fire Rating
3 hr
Max. User Codes
250
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Max. Proximity Range
3/4 in
Power Source
(4) AA Batteries
Case Material
Stainless Steel
Voltage
1.5
Keypad
Digital
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Hand Orientation
Non-Handed
Lockset Material
Stainless Steel
User Codes - Maximum
90
ANSI Grade
1
Proximity Distance - Maximum
3/4 in
Lockset Type
Electrical
Strike Type
Mortise
Lever Style
Clutch
Locking/Unlocking Access - Outside
Keyway
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Temperature - Maximum
151 Degrees F
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.