Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2030-G-626

  • Zoro # G9351097


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2030-G-626
Zoro #
G9351097
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
3/4 in
Outside Width
3 27/64 in
Latch Front Size
1-1/4 in x 8 in
Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Height
10 15/32 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
ADA Compliant
Yes
IP Rating
Not Rated
Fire Rating
3 hr
Keypad Material
Zinc
Handle Type
Rigid Lever Gala
Event Audit Trail
No
Power Source
(4) AA Batteries
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Backset
2 3/4 in
Mounting Style
Mortise
Timed Entry Allowance
8 sec
Max. Proximity Range
3/4 in
Key Override Options
High Security 6 Pin TownSteel L
Function
Programable Function Control
Lock Material
Stainless Steel
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Grade
1
Hand
Field Reversible
Battery Life
1 to 2 yr
Access Method
Keypad
Max. User Codes
250
Voltage
1.5
Keypad
Digital
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
ANSI Grade
1
Operation Type
Push Button
Hand Orientation
Non-Handed
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
90
Proximity Distance - Maximum
3/4 in
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Strike Type
Mortise
Lockset Material
Stainless Steel
Lever Style
Rigid
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.