Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2040-G-626

  • Zoro # G9350257


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-2040-G-626
Zoro #
G9350257
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Latch Length
3/4 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
IP Rating
Not Rated
Weather Resistant
Yes
Lock Material
Stainless Steel
Electrical/Mechanical
Electrical
Access Method
Keypad
Max. User Codes
250
Power Source
(4) AA Batteries
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Fire Rating
3 hr
Mounting Style
Mortise
Battery Life
1 to 2 yr
Keypad Material
Zinc
Grade
1
Timed Entry Allowance
8 sec
ADA Compliant
Yes
Event Audit Trail
No
Function
Programable Function Control
Max. Proximity Range
3/4 in
Hand
Field Reversible
Key Override Options
High Security 6 Pin TownSteel L
Handle Type
Clutched Lever Gala
Backset
2 3/4 in
Keypad
Digital
Bolt Throw
3/4 in
Voltage
1.5
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
User Codes - Maximum
90
Lockset Type
Electrical
Hand Orientation
Non-Handed
Lockset Handle Type
Lever
Proximity Distance - Maximum
3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Material
Stainless Steel
Temperature - Maximum
151 Degrees F
Operation Type
Push Button
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
1
UL Fire Rating
UL10C
Lever Style
Clutch
Temperature - Minimum
-31 Degrees F
Strike Type
Mortise

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.