Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2050-G-626

  • Zoro # G9351991


product price: $821.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2050-G-626
Zoro #
G9351991
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Latch Length
1 in Deadbolt
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Battery Life
1 to 2 yr
ADA Compliant
Yes
Backset
2 3/4 in
Timed Entry Allowance
8 sec
Fire Rating
3 hr
Hand
Field Reversible
Event Audit Trail
No
Key Override Options
Schlage "C" 6 Pin Keyway
IP Rating
Not Rated
Function
Programable Function Control
Weather Resistant
Yes
Access Method
Keypad
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
Handle Type
Rigid Lever Gala
Mounting Style
Mortise
Electrical/Mechanical
Electrical
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Grade
1
Keypad Material
Zinc
Power Source
(4) AA Batteries
Max. User Codes
250
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
ANSI Grade
1
Operation Type
Push Button
Lever Style
Rigid
User Codes - Maximum
90
Temperature - Maximum
151 Degrees F
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
3/4 in
Strike Type
Mortise
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.