Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2070-G-626

  • Zoro # G9351151


product price: $973.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2070-G-626
Zoro #
G9351151
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Latch Length
1 in Deadbolt
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Height
10 1/2 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Depth
2 3/4 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Function
Programable Function Control
Keypad Material
Zinc
Handle Type
Rigid Lever Gala
Electrical/Mechanical
Electrical
Event Audit Trail
No
Mounting Style
Mortise
Lock Material
Stainless Steel
IP Rating
Not Rated
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Power Source
(4) AA Batteries
Access Method
Keypad
Key Override Options
High Security 6 Pin TownSteel L
Backset
2 3/4 in
Hand
Field Reversible
Battery Life
1 to 2 yr
ADA Compliant
Yes
Weather Resistant
Yes
Fire Rating
3 hr
Max. User Codes
250
Grade
1
Max. Proximity Range
3/4 in
Timed Entry Allowance
8 sec
Bolt Throw
3/4 in
Keypad
Digital
Voltage
1.5
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F
ANSI Grade
1
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Strike Type
Mortise
Lever Style
Rigid
Proximity Distance - Maximum
3/4 in
Operation Type
Push Button
UL Fire Rating
UL10C
User Codes - Maximum
90
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.