Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-2080-G-626

  • Zoro # G9350311


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-2080-G-626
Zoro #
G9350311
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Outside Height
10 15/32 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Latch Length
1 in Deadbolt
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Mounting Style
Mortise
Weather Resistant
Yes
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Handle Type
Clutched Lever Gala
Timed Entry Allowance
8 sec
Key Override Options
High Security 6 Pin TownSteel L
Access Method
Keypad
Keypad Material
Zinc
Electrical/Mechanical
Electrical
Battery Life
1 to 2 yr
Function
Programable Function Control
Lock Material
Stainless Steel
Fire Rating
3 hr
ADA Compliant
Yes
IP Rating
Not Rated
Power Source
(4) AA Batteries
Hand
Field Reversible
Max. User Codes
250
Event Audit Trail
No
Grade
1
Max. Proximity Range
3/4 in
Backset
2 3/4 in
Bolt Throw
3/4 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
Digital
Product Type
Electronic Keyless Lock
Strike Type
Mortise
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Lockset Type
Electrical
Locking/Unlocking Access - Outside
Keyway
Proximity Distance - Maximum
3/4 in
Lever Style
Clutch
Lockset Material
Stainless Steel
ANSI Grade
1
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Hand Orientation
Non-Handed
User Codes - Maximum
90

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.