Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-9010-G-626

  • Zoro # G9350616


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-9010-G-626
Zoro #
G9350616
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Latch Front Size
1-1/4 in x 8 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Width
1 1/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Power Source
(4) AA Batteries
Handle Type
Rigid Lever Gala
Key Override Options
Schlage "C" 6 Pin Keyway
Grade
1
Access Method
RFID
Mounting Style
Mortise
Timed Entry Allowance
8 sec
Function
Programable Function Control
Max. Proximity Range
3/4 in
IP Rating
Not Rated
Backset
2 3/4 in
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
ADA Compliant
Yes
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Event Audit Trail
No
Hand
Field Reversible
Max. User Codes
250
Fire Rating
3 hr
Battery Life
1 to 2 yr
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Lockset Function
Classroom
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Stainless Steel
Strike Type
ASA
ANSI Grade
1
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
10
Lever Style
Rigid
Lockset Type
Electrical
Proximity Distance - Maximum
3/4 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.