Zoro Homepage

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-9010-IC-G-626

  • Zoro # G9350731


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-9010-IC-G-626
Zoro #
G9350731
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Latch Length
3/4 in
Door Thickness
1-3/4 in
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Inside Width
3 5/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid, RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
ADA Compliant
Yes
Power Source
(4) AA Batteries
Key Override Options
Interchangeable Core
IP Rating
Not Rated
Handle Type
Rigid Lever Gala
Access Method
RFID
Event Audit Trail
No
Electrical/Mechanical
Electrical
Timed Entry Allowance
8 sec
Grade
1
Function
Programable Function Control
Max. User Codes
250
Fire Rating
3 hr
Weather Resistant
Yes
Max. Proximity Range
3/4 in
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Lock Material
Stainless Steel
Backset
2 3/4 in
Hand
Field Reversible
Mounting Style
Mortise
Battery Life
1 to 2 yr
Bolt Throw
3/4 in
Keypad
Digital
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F
Proximity Distance - Maximum
3/4 in
ANSI Grade
1
Lockset Function
Classroom
Lever Style
Rigid
Lockset Handle Type
Lever
Lockset Material
Stainless Steel
User Codes - Maximum
10
Temperature - Maximum
151 Degrees F
Strike Type
ASA
Lockset Type
Electrical
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Rigid Lever Gala, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.