Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Gala Lever

  • Mfr # XME-9020-G-626

  • Zoro # G9350677


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XME-9020-G-626
Zoro #
G9350677
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
9000
Hand
Field Reversible
IP Rating
Not Rated
Grade
1
Handle Type
Clutched Lever Gala
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Event Audit Trail
No
Electrical/Mechanical
Electrical
Function
Programable Function Control
Timed Entry Allowance
8 sec
Power Source
(4) AA Batteries
Weather Resistant
Yes
ADA Compliant
Yes
Fire Rating
3 hr
Max. User Codes
250
Key Override Options
Schlage "C" 6 Pin Keyway
Access Method
RFID
Battery Life
1 to 2 yr
Mounting Style
Mortise
Lock Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
Digital
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Temperature - Minimum
-31 Degrees F
Strike Type
ASA
Lockset Function
Classroom
Lever Style
Clutch
ANSI Grade
1
Lockset Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
User Codes - Maximum
10
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
3/4 in
Lockset Type
Electrical
UL Fire Rating
UL10C

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 9000, Handle Type Clutched Lever Gala, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.