Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-2010-Q-626

  • Zoro # G9351867


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-2010-Q-626
Zoro #
G9351867
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Outside Height
10 15/32 in
Latch Length
1/2 in
Outside Width
3 27/64 in
Outside Depth
2 11/16 in
Inside Height
8 5/8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Latch Front Length
2 1/4 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Max. User Codes
250
Max. Proximity Range
3/4 in
Standards
ANSI/BHMA A156.2
Event Audit Trail
No
Electrical/Mechanical
Electrical
Handle Type
Rigid Lever Quest
Lock Material
Stainless Steel
Function
Programable Function Control
Battery Life
1 to 2 yr
Fire Rating
3 hr
Weather Resistant
Yes
Hand
Field Reversible
Power Source
(4) AA Batteries
ADA Compliant
Yes
IP Rating
Not Rated
Timed Entry Allowance
5 sec
Backset
2 3/4 in
Grade
1
Key Override Options
Schlage "C" 6 Pin Keyway
Mounting Style
Cylindrical
Access Method
RFID
Bolt Throw
1/2 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
RFID
Product Type
Electronic Keyless Lock
Proximity Distance - Maximum
1/2 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Electrical
Lockset Handle Type
Lever
Operation Type
Push Button
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Temperature - Maximum
151 Degrees F
Strike Type
ASA
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
Lockset Material
Stainless Steel
Lever Style
Rigid
ANSI Grade
1
Hand Orientation
Non-Handed
User Codes - Maximum
250

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.