Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-2020-Q-626

  • Zoro # G9351447


product price: $722.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCE-2020-Q-626
Zoro #
G9351447
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Inside Height
8 5/8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Door Thickness
1-3/4 in
Latch Length
1/2 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Max. User Codes
250
Mounting Style
Cylindrical
Backset
2 3/4 in
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Handle Type
Clutched Lever Quest
Weather Resistant
Yes
Function
Programable Function Control
Grade
1
Battery Life
1 to 2 yr
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.2
Power Source
(4) AA Batteries
Timed Entry Allowance
5 sec
Event Audit Trail
No
Electrical/Mechanical
Electrical
Hand
Field Reversible
IP Rating
Not Rated
ADA Compliant
Yes
Access Method
RFID
Key Override Options
Schlage "C" 6 Pin Keyway
Case Material
Stainless Steel
Bolt Throw
1/2 in
Voltage
1.5
Keypad
RFID
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Lockset Handle Type
Lever
Temperature - Maximum
151 Degrees F
Strike Type
ASA
Lever Style
Clutch
Hand Orientation
Non-Handed
Proximity Distance - Maximum
1/2 in
UL Fire Rating
UL10C
ANSI Grade
1
Operation Type
Push Button
User Codes - Maximum
250
Lockset Material
Stainless Steel
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.