Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-2040-Q-626

  • Zoro # G9350187


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-2040-Q-626
Zoro #
G9350187
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Latch Length
1/2 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Depth
2 11/16 in
Inside Height
8 5/8 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Overall Width
3 7/16 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Mounting Style
Cylindrical
Fire Rating
3 hr
IP Rating
Not Rated
Backset
2 3/4 in
Hand
Field Reversible
Power Source
(4) AA Batteries
Event Audit Trail
No
ADA Compliant
Yes
Grade
1
Weather Resistant
Yes
Access Method
RFID
Handle Type
Clutched Lever Quest
Timed Entry Allowance
5 sec
Standards
ANSI/BHMA A156.2
Key Override Options
High Security 6 Pin TownSteel L
Electrical/Mechanical
Electrical
Battery Life
1 to 2 yr
Max. Proximity Range
3/4 in
Function
Programable Function Control
Lock Material
Stainless Steel
Max. User Codes
250
Bolt Throw
1/2 in
Keypad
Digital
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Proximity Distance - Maximum
1/2 in
Temperature - Maximum
151 Degrees F
Lockset Function
Airports, Healthcare, Office, Rental Properties, Schools
Lockset Type
Electrical
Lever Style
Clutch
User Codes - Maximum
250
ANSI Grade
1
Temperature - Minimum
-31 Degrees F
Lockset Handle Type
Lever
Lockset Material
Stainless Steel
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Strike Type
ASA

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.