Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-4010-RFID-IC-Q-626

  • Zoro # G9350485


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4010-RFID-IC-Q-626
Zoro #
G9350485
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Latch Front Size
1-1/8 in x 2-1/4 in
Latch Length
1/2 in
Outside Width
3 27/64 in
Outside Height
10 15/32 in
Inside Height
8 5/8 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/8 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Key Override Options
Interchangeable Core
Grade
1
Access Method
RFID
IP Rating
Not Rated
ADA Compliant
Yes
Lock Material
Stainless Steel
Timed Entry Allowance
5 sec
Max. Proximity Range
3/4 in
Max. User Codes
250
Event Audit Trail
No
Function
Programable Function Control
Fire Rating
3 hr
Power Source
(4) AA Batteries
Handle Type
Rigid Lever Quest
Battery Life
1 to 2 yr
Hand
Field Reversible
Weather Resistant
Yes
Mounting Style
Cylindrical
Standards
ANSI/BHMA A156.2
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Bolt Throw
1/2 in
Keypad
RFID
Case Material
Stainless Steel
Voltage
1.5
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Temperature - Maximum
151 Degrees F
Cylinder Core Type
Conventional Core Cylinder
Operation Type
Push Button
ANSI Grade
1
Lever Style
Rigid
Lockset Type
Electrical
Locking/Unlocking Access - Inside
Push Button
Lockset Material
Stainless Steel
Hand Orientation
Non-Handed
Strike Type
ASA
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
Lockset Function
Classroom
User Codes - Maximum
250
Lockset Handle Type
Lever
Proximity Distance - Maximum
1/2 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.