Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-4010-RFID-Q-626

  • Zoro # G9350363


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4010-RFID-Q-626
Zoro #
G9350363
UPC #
-
Country of Origin
United States

Dimensions

Inside Width
3 5/16 in
Inside Depth
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Latch Length
1/2 in
Door Thickness
1-3/4 in
Outside Depth
2 3/4 in
Inside Height
8 5/8 in
Outside Height
8 21/32 in
Outside Width
3 27/64 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Overall Depth
2 3/4 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Power Source
(4) AA Batteries
ADA Compliant
Yes
Event Audit Trail
No
Weather Resistant
Yes
Handle Type
Rigid Lever Quest
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.2
Access Method
RFID
Hand
Field Reversible
Timed Entry Allowance
5 sec
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Grade
1
IP Rating
Not Rated
Fire Rating
3 hr
Max. Proximity Range
3/4 in
Battery Life
1 to 2 yr
Mounting Style
Cylindrical
Function
Programable Function Control
Max. User Codes
250
Key Override Options
Schlage "C" 6 Pin Keyway
Bolt Throw
1/2 in
Case Material
Stainless Steel
Voltage
1.5
Keypad
RFID
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
Locking/Unlocking Access - Inside
Push Button
User Codes - Maximum
250
Strike Type
ASA
Proximity Distance - Maximum
1/2 in
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Classroom
Lever Style
Rigid
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
Temperature - Minimum
-31 Degrees F
Hand Orientation
Non-Handed
Operation Type
Push Button
UL Fire Rating
UL10C
ANSI Grade
1

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.