Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-4020-RFID-IC-Q-626

  • Zoro # G9350546


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindrical Clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4020-RFID-IC-Q-626
Zoro #
G9350546
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/8 in x 2-1/4 in
Outside Width
3 27/64 in
Door Thickness
1-3/4 in
Outside Height
8 21/32 in
Outside Depth
2 3/4 in
Inside Width
3 5/16 in
Inside Height
8 5/8 in
Inside Depth
2 3/4 in
Latch Length
1/2 in
Overall Width
3 7/16 in
Overall Depth
2 3/4 in
Overall Height
8 11/16 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
2 1/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindrical Clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Weather Resistant
Yes
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
Max. Proximity Range
3/4 in
Max. User Codes
250
IP Rating
Not Rated
Access Method
RFID
Hand
Field Reversible
Event Audit Trail
No
Timed Entry Allowance
5 sec
Handle Type
Clutched Lever Quest
Function
Programable Function Control
Standards
ANSI/BHMA A156.2
Battery Life
1 to 2 yr
Mounting Style
Cylindrical
Grade
1
Fire Rating
3 hr
Key Override Options
Interchangeable Core
ADA Compliant
Yes
Lock Material
Stainless Steel
Case Material
Stainless Steel
Keypad
RFID
Voltage
1.5
Bolt Throw
1/2 in
Product Type
Electronic Keyless Lock
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Electrical
Lockset Handle Type
Lever
UL Fire Rating
UL10C
User Codes - Maximum
250
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Strike Type
ASA
Proximity Distance - Maximum
1/2 in
Lever Style
Clutch
Lockset Material
Stainless Steel
Hand Orientation
Non-Handed
Temperature - Maximum
151 Degrees F
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function
Classroom

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.