Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FCE-4020-RFID-Q-626

  • Zoro # G9350424


product price: $952.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Cylindfical clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCE-4020-RFID-Q-626
Zoro #
G9350424
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Outside Height
8 21/32 in
Inside Width
3 5/16 in
Inside Height
8 5/8 in
Latch Length
1/2 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Outside Depth
2 3/4 in
Latch Front Size
1-1/8 in x 2-1/4 in
Overall Depth
2 3/4 in
Overall Width
3 7/16 in
Overall Height
8 11/16 in
Strike Base Width
1 1/4 in
Latch Front Length
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Cylindfical clutched,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Backset
2 3/4 in
Max. Proximity Range
3/4 in
Timed Entry Allowance
5 sec
Weather Resistant
Yes
Lock Material
Stainless Steel
Event Audit Trail
No
Function
Programable Function Control
Max. User Codes
250
Mounting Style
Cylindrical
Fire Rating
3 hr
Standards
ANSI/BHMA A156.2
Handle Type
Clutched Lever Quest
ADA Compliant
Yes
Key Override Options
Schlage "C" 6 Pin Keyway
Hand
Field Reversible
Access Method
RFID
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
IP Rating
Not Rated
Battery Life
1 to 2 yr
Grade
1
Keypad
RFID
Case Material
Stainless Steel
Bolt Throw
1/2 in
Voltage
1.5
Product Type
Electronic Keyless Lock
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Cylinder Core Type
Conventional Core Cylinder
Temperature - Minimum
-31 Degrees F
User Codes - Maximum
250
Proximity Distance - Maximum
1/2 in
Lever Style
Clutch
ANSI Grade
1
Locking/Unlocking Access - Inside
Push Button
Strike Type
ASA
UL Fire Rating
UL10C
Lockset Function
Classroom
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel
Operation Type
Push Button
Lockset Type
Electrical
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Cylindrical, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.