Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2020-RFID-Q-626

  • Zoro # G9350844


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2020-RFID-Q-626
Zoro #
G9350844
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Depth
2 11/16 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Inside Width
3 5/16 in
Outside Height
10 15/32 in
Latch Length
3/4 in
Latch Front Size
1-1/4 in x 8 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Strike Base Width
1 1/4 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Key Override Options
Schlage "C" 6 Pin Keyway
ADA Compliant
Yes
Timed Entry Allowance
8 sec
Access Method
RFID
Mounting Style
Mortise
Function
Programable Function Control
Event Audit Trail
No
Lock Material
Stainless Steel
Fire Rating
3 hr
Backset
2 3/4 in
Hand
Field Reversible
Max. Proximity Range
3/4 in
Max. User Codes
250
Battery Life
1 to 2 yr
Electrical/Mechanical
Electrical
Grade
1
Weather Resistant
Yes
Power Source
(4) AA Batteries
IP Rating
Not Rated
Handle Type
Clutched Lever Quest
Keypad
RFID
Voltage
1.5
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
UL Fire Rating
UL10C
Strike Type
ASA
Temperature - Maximum
151 Degrees F
ANSI Grade
1
Lockset Function
Office
Lever Style
Clutch
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
Proximity Distance - Maximum
1/2 in
Lockset Type
Electrical
User Codes - Maximum
250
Operation Type
Push Button
Lockset Handle Type
Lever

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.