Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2030-RFID-Q-626

  • Zoro # G9350065


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2030-RFID-Q-626
Zoro #
G9350065
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 15/32 in
Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Inside Width
3 5/16 in
Latch Length
3/4 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Latch Front Size
1-1/4 in x 8 in
Outside Depth
2 11/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Function
Programable Function Control
Fire Rating
3 hr
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
ADA Compliant
Yes
IP Rating
Not Rated
Key Override Options
High Security 6 Pin TownSteel L
Lock Material
Stainless Steel
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Backset
2 3/4 in
Battery Life
1 to 2 yr
Timed Entry Allowance
8 sec
Grade
1
Hand
Field Reversible
Access Method
RFID
Max. Proximity Range
3/4 in
Handle Type
Rigid Lever Quest
Event Audit Trail
No
Mounting Style
Mortise
Max. User Codes
250
Weather Resistant
Yes
Keypad
RFID
Voltage
1.5
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Temperature - Minimum
-31 Degrees F
Lockset Function
Office
ANSI Grade
1
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Lockset Type
Electrical
UL Fire Rating
UL10C
User Codes - Maximum
250
Lockset Material
Stainless Steel
Proximity Distance - Maximum
1/2 in
Lever Style
Rigid
Temperature - Maximum
151 Degrees F
Strike Type
ASA

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.