Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2040-RFID-Q-626

  • Zoro # G9349706


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2040-RFID-Q-626
Zoro #
G9349706
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Key Override Options
High Security 6 Pin TownSteel L
Function
Programable Function Control
Max. User Codes
250
Backset
2 3/4 in
Power Source
(4) AA Batteries
Mounting Style
Mortise
Fire Rating
3 hr
Timed Entry Allowance
8 sec
Handle Type
Clutched Lever Quest
Weather Resistant
Yes
Grade
1
ADA Compliant
Yes
Electrical/Mechanical
Electrical
Battery Life
1 to 2 yr
Hand
Field Reversible
IP Rating
Not Rated
Event Audit Trail
No
Lock Material
Stainless Steel
Access Method
RFID
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Max. Proximity Range
3/4 in
Bolt Throw
3/4 in
Voltage
1.5
Case Material
Stainless Steel
Keypad
RFID
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Lockset Function
Office
Temperature - Maximum
151 Degrees F
Proximity Distance - Maximum
1/2 in
UL Fire Rating
UL10C
Lever Style
Clutch
Lockset Type
Electrical
Operation Type
Push Button
ANSI Grade
1
User Codes - Maximum
250
Strike Type
ASA
Temperature - Minimum
-31 Degrees F

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.