Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2050-RFID-Q-626

  • Zoro # G9351684


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2050-RFID-Q-626
Zoro #
G9351684
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Latch Length
1 in Deadbolt
Outside Depth
2 11/16 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
IP Rating
Not Rated
Hand
Field Reversible
Max. Proximity Range
3/4 in
Grade
1
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Backset
2 3/4 in
ADA Compliant
Yes
Electrical/Mechanical
Electrical
Mounting Style
Mortise
Access Method
RFID
Timed Entry Allowance
8 sec
Function
Programable Function Control
Fire Rating
3 hr
Battery Life
1 to 2 yr
Max. User Codes
250
Power Source
(4) AA Batteries
Handle Type
Rigid Lever Quest
Weather Resistant
Yes
Event Audit Trail
No
Key Override Options
Schlage "C" 6 Pin Keyway
Lock Material
Stainless Steel
Case Material
Stainless Steel
Voltage
1.5
Keypad
RFID
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Lockset Type
Electrical
Temperature - Maximum
151 Degrees F
Strike Type
ASA
Lockset Material
Stainless Steel
Lockset Handle Type
Lever
UL Fire Rating
UL10C
Lockset Function
Office
Temperature - Minimum
-31 Degrees F
Lever Style
Rigid
Operation Type
Push Button
Proximity Distance - Maximum
1/2 in
User Codes - Maximum
250
ANSI Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.