Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2060-RFID-Q-626

  • Zoro # G9350905


product price: $979.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2060-RFID-Q-626
Zoro #
G9350905
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
10 15/32 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Latch Length
1 in Deadbolt
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Latch Front Width
1 1/4 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Access Method
RFID
IP Rating
Not Rated
Function
Programable Function Control
Handle Type
Clutched Lever Quest
Lock Material
Stainless Steel
Max. User Codes
250
Hand
Field Reversible
Battery Life
1 to 2 yr
Electrical/Mechanical
Electrical
Weather Resistant
Yes
Backset
2 3/4 in
Mounting Style
Mortise
Fire Rating
3 hr
ADA Compliant
Yes
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Max. Proximity Range
3/4 in
Event Audit Trail
No
Power Source
(4) AA Batteries
Timed Entry Allowance
8 sec
Key Override Options
Schlage "C" 6 Pin Keyway
Grade
1
Voltage
1.5
Keypad
RFID
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Strike Type
ASA
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
Lever Style
Clutch
Lockset Material
Stainless Steel
Operation Type
Push Button
User Codes - Maximum
250
Lockset Function
Office
Temperature - Maximum
151 Degrees F
ANSI Grade
1
Lockset Type
Electrical
Proximity Distance - Maximum
1/2 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.