Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2070-RFID-Q-626

  • Zoro # G9350126


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2070-RFID-Q-626
Zoro #
G9350126
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Outside Height
10 15/32 in
Inside Height
10 1/2 in
Outside Width
3 27/64 in
Latch Front Size
1-1/4 in x 8 in
Latch Length
1 in Deadbolt
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Inside Width
3 5/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Deadbolt Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Key Override Options
High Security 6 Pin TownSteel L
Handle Type
Rigid Lever Quest
Grade
1
Event Audit Trail
No
Timed Entry Allowance
8 sec
Lock Material
Stainless Steel
IP Rating
Not Rated
Function
Programable Function Control
Access Method
RFID
Power Source
(4) AA Batteries
Fire Rating
3 hr
Electrical/Mechanical
Electrical
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Max. Proximity Range
3/4 in
Mounting Style
Mortise
Battery Life
1 to 2 yr
Backset
2 3/4 in
Hand
Field Reversible
Weather Resistant
Yes
Max. User Codes
250
ADA Compliant
Yes
Bolt Throw
3/4 in
Voltage
1.5
Keypad
RFID
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
Temperature - Minimum
-31 Degrees F
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
250
UL Fire Rating
UL10C
Lockset Function
Office
Strike Type
ASA
Temperature - Maximum
151 Degrees F
Lockset Type
Electrical
Operation Type
Push Button
ANSI Grade
1
Proximity Distance - Maximum
1/2 in
Lockset Handle Type
Lever
Lever Style
Rigid

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.