Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-2080-RFID-Q-626

  • Zoro # G9349767


product price: $1,210.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-2080-RFID-Q-626
Zoro #
G9349767
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Latch Length
1 in Deadbolt
Outside Width
3 27/64 in
Inside Height
10 1/2 in
Inside Depth
2 3/4 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Outside Height
10 15/32 in
Inside Width
3 5/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Strike Base Width
1 1/4 in
Strike Base Height
4 7/8 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Hand
Field Reversible
Key Override Options
High Security 6 Pin TownSteel L
IP Rating
Not Rated
Function
Programable Function Control
Electrical/Mechanical
Electrical
Lock Material
Stainless Steel
Access Method
RFID
Backset
2 3/4 in
Grade
1
Max. Proximity Range
3/4 in
Mounting Style
Mortise
Power Source
(4) AA Batteries
Weather Resistant
Yes
Handle Type
Clutched Lever Quest
Max. User Codes
250
Timed Entry Allowance
8 sec
Battery Life
1 to 2 yr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Fire Rating
3 hr
Event Audit Trail
No
ADA Compliant
Yes
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
RFID
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Proximity Distance - Maximum
1/2 in
UL Fire Rating
UL10C
Lockset Type
Electrical
ANSI Grade
1
Operation Type
Push Button
Temperature - Minimum
-31 Degrees F
Lockset Function
Office
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
250
Lever Style
Clutch
Strike Type
ASA

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options High Security 6 Pin TownSteel L, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.