Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-4010-RFID-IC-Q-626

  • Zoro # G9349943


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4010-RFID-IC-Q-626
Zoro #
G9349943
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Inside Width
3 5/16 in
Outside Depth
2 3/4 in
Latch Front Size
1-1/4 in x 8 in
Outside Height
8 21/32 in
Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Latch Length
3/4 in
Door Thickness
1-3/4 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Latch Front Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in
Strike Base Height
4 7/8 in
Strike Base Width
1 1/4 in
Latch Front Length
8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Fire Rating
3 hr
Grade
1
Access Method
RFID
Mounting Style
Mortise
Electrical/Mechanical
Electrical
Max. Proximity Range
3/4 in
Weather Resistant
Yes
Hand
Field Reversible
Power Source
(4) AA Batteries
Handle Type
Rigid Lever Quest
Backset
2 3/4 in
IP Rating
Not Rated
Max. User Codes
250
Key Override Options
Interchangeable Core
Event Audit Trail
No
Lock Material
Stainless Steel
Timed Entry Allowance
8 sec
Function
Programable Function Control
Battery Life
2 yr
ADA Compliant
Yes
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/cUL listed
Voltage
1.5
Keypad
RFID
Case Material
Stainless Steel
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
Lockset Material
Stainless Steel
Temperature - Maximum
151 Degrees F
Lockset Function
Classroom
Lever Style
Rigid
Lockset Handle Type
Lever
Strike Type
Mortise
Lockset Type
Electrical
ANSI Grade
1
Temperature - Minimum
-31 Degrees F
Cylinder Core Type
Conventional Core Cylinder
User Codes - Maximum
250
ANSI/BHMA Finish
Satin Chromium-Plated
Operation Type
Push Button
UL Fire Rating
UL10C
Proximity Distance - Maximum
3/4 in

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.