Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-4010-RFID-Q-626

  • Zoro # G9349821


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4010-RFID-Q-626
Zoro #
G9349821
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
3 27/64 in
Door Thickness
1-3/4 in
Outside Height
8 21/32 in
Inside Height
10 1/2 in
Latch Length
3/4 in
Outside Depth
2 3/4 in
Inside Width
3 5/16 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Overall Depth
2 11/16 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Strike Base Width
1 1/4 in
Latch Front Width
1 1/8 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid,RCU Remote Control Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Function
Programable Function Control
Handle Type
Rigid Lever Quest
Weather Resistant
Yes
Mounting Style
Mortise
Fire Rating
3 hr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
ADA Compliant
Yes
Lock Material
Stainless Steel
Max. User Codes
250
Access Method
RFID
Electrical/Mechanical
Electrical
Power Source
(4) AA Batteries
Backset
2 3/4 in
Grade
1
Key Override Options
Schlage "C" 6 Pin Keyway
IP Rating
Not Rated
Max. Proximity Range
3/4 in
Hand
Field Reversible
Timed Entry Allowance
8 sec
Event Audit Trail
No
Battery Life
2 yr
Voltage
1.5
Bolt Throw
3/4 in
Keypad
RFID
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
User Codes - Maximum
250
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Lever Style
Rigid
ANSI Grade
1
Proximity Distance - Maximum
3/4 in
Temperature - Minimum
-31 Degrees F
Lockset Type
Electrical
Cylinder Core Type
Conventional Core Cylinder
Lockset Function
Classroom
UL Fire Rating
UL10C
Strike Type
Mortise
Operation Type
Push Button
Temperature - Maximum
151 Degrees F
Lockset Material
Stainless Steel

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.