Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-4020-RFID-IC-Q-626

  • Zoro # G9350004


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4020-RFID-IC-Q-626
Zoro #
G9350004
UPC #
-
Country of Origin
United States

Dimensions

Latch Front Size
1-1/4 in x 8 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Outside Depth
2 3/4 in
Outside Height
8 21/32 in
Inside Height
10 1/2 in
Outside Width
3 27/64 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Latch Front Length
8 in
Strike Base Height
4 7/8 in
Latch Front Width
1 1/8 in
Strike Base Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched,RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Backset
2 3/4 in
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Grade
1
Power Source
(4) AA Batteries
Electrical/Mechanical
Electrical
Handle Type
Clutched Lever Quest
ADA Compliant
Yes
Key Override Options
Interchangeable Core
Weather Resistant
Yes
IP Rating
Not Rated
Max. Proximity Range
3/4 in
Mounting Style
Mortise
Hand
Field Reversible
Max. User Codes
250
Battery Life
2 yr
Event Audit Trail
No
Function
Programable Function Control
Access Method
RFID
Timed Entry Allowance
8 sec
Fire Rating
3 hr
Lock Material
Stainless Steel
Keypad
RFID
Voltage
1.5
Bolt Throw
3/4 in
Case Material
Stainless Steel
Product Type
Electronic Keyless Lock
User Codes - Maximum
250
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Handle Type
Lever
Proximity Distance - Maximum
3/4 in
Strike Type
Mortise
Temperature - Minimum
-31 Degrees F
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Material
Stainless Steel
Lockset Function
Classroom
Lockset Type
Electrical
Cylinder Core Type
Conventional Core Cylinder
Operation Type
Push Button
Temperature - Maximum
151 Degrees F
Lever Style
Clutch

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Interchangeable Core, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.