Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # FME-4020-RFID-Q-626

  • Zoro # G9349882


product price: $1,195.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched, RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FME-4020-RFID-Q-626
Zoro #
G9349882
UPC #
-
Country of Origin
United States

Dimensions

Inside Height
10 1/2 in
Outside Depth
2 3/4 in
Latch Length
3/4 in
Outside Height
8 21/32 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Door Thickness
1-3/4 in
Outside Width
3 27/64 in
Inside Width
3 5/16 in
Overall Width
3 7/16 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Door Thickness - Maximum
1 3/4 in
Strike Base Width
1 1/4 in
Latch Front Length
8 in
Latch Front Width
1 1/8 in
Strike Base Height
4 7/8 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched, RCU Remote Contro Unit
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Includes
Remote Control Unit
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
4000
Battery Life
2 yr
Fire Rating
3 hr
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Key Override Options
Schlage "C" 6 Pin Keyway
Weather Resistant
Yes
IP Rating
Not Rated
Backset
2 3/4 in
ADA Compliant
Yes
Grade
1
Power Source
(4) AA Batteries
Function
Programable Function Control
Mounting Style
Mortise
Lock Material
Stainless Steel
Hand
Field Reversible
Electrical/Mechanical
Electrical
Max. Proximity Range
3/4 in
Handle Type
Clutched Lever Sentinel
Timed Entry Allowance
8 sec
Max. User Codes
250
Event Audit Trail
No
Access Method
RFID
Keypad
RFID
Case Material
Stainless Steel
Voltage
1.5
Bolt Throw
3/4 in
Product Type
Electronic Keyless Lock
User Codes - Maximum
250
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Lockset Material
Stainless Steel
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
151 Degrees F
Lockset Handle Type
Lever
Lever Style
Clutch
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder
UL Fire Rating
UL10C
Proximity Distance - Maximum
3/4 in
Lockset Type
Electrical
Strike Type
Mortise
Lockset Function
Classroom

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method RFID, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 4000, Handle Type Clutched Lever Sentinel, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 8 21/32 in, Outside Width 3 27/64 in, Outside Depth 2 3/4 in, Keypad Material Not Applicable, Power Source (4) AA Batteries, Battery Life 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.