Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2010-Q-626

  • Zoro # G9351921


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2010-Q-626
Zoro #
G9351921
UPC #
-
Country of Origin
United States

Dimensions

Outside Depth
2 11/16 in
Latch Front Size
1-1/4 in x 8 in
Inside Depth
2 3/4 in
Latch Length
3/4 in
Inside Width
3 5/16 in
Door Thickness
1-3/4 in
Inside Height
10 1/2 in
Outside Height
10 15/32 in
Outside Width
3 27/64 in
Overall Height
10 1/2 in
Overall Width
3 7/16 in
Overall Depth
2 11/16 in
Latch Front Length
8 in
Latch Front Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Rigid
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Mounting Style
Mortise
Event Audit Trail
No
Fire Rating
3 hr
ADA Compliant
Yes
Backset
2 3/4 in
Function
Programable Function Control
Keypad Material
Zinc
Power Source
(4) AA Batteries
Max. User Codes
250
Hand
Field Reversible
Grade
1
Lock Material
Stainless Steel
Handle Type
Rigid Lever Quest
Max. Proximity Range
3/4 in
Weather Resistant
Yes
Electrical/Mechanical
Electrical
IP Rating
Not Rated
Key Override Options
Schlage "C" 6 Pin Keyway
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Battery Life
1 to 2 yr
Access Method
Keypad
Timed Entry Allowance
8 sec
Case Material
Stainless Steel
Bolt Throw
3/4 in
Voltage
1.5
Keypad
Digital
Product Type
Electronic Keyless Lock
Lockset Handle Type
Lever
ANSI Grade
1
Proximity Distance - Maximum
3/4 in
Lever Style
Rigid
Hand Orientation
Non-Handed
Temperature - Minimum
-31 Degrees F
Lockset Material
Stainless Steel
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Strike Type
Mortise
Operation Type
Push Button
User Codes - Maximum
90
Temperature - Maximum
151 Degrees F
Lockset Type
Electrical
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Rigid Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.