Zoro Homepage

Classroom Lock, Stin Chrome, Quest Lever

  • Mfr # XME-2020-Q-626

  • Zoro # G9351501


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XME-2020-Q-626
Zoro #
G9351501
UPC #
-
Country of Origin
United States

Dimensions

Inside Depth
2 3/4 in
Outside Width
3 27/64 in
Latch Front Size
1-1/4 in x 8 in
Latch Length
3/4 in
Outside Depth
2 11/16 in
Door Thickness
1-3/4 in
Inside Width
3 5/16 in
Outside Height
10 15/32 in
Inside Height
10 1/2 in
Overall Height
10 1/2 in
Overall Depth
2 11/16 in
Overall Width
3 7/16 in
Latch Front Length
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Width
1 1/4 in

Details

Item
Electronic Keyless Lock
Finish
Satin Chrome
Type
Mortise Clutched
For Use With
Commercial Door
Material
Brass, Stainless Steel, Zinc, Wrought Steel
Operating Temp. Range
-31 Degrees to 151 Degrees F
Series
2000
Battery Life
1 to 2 yr
Fire Rating
3 hr
Timed Entry Allowance
8 sec
Power Source
(4) AA Batteries
Grade
1
Mounting Style
Mortise
Standards
ANSI/BHMA A156.25, BAA, EU RoHS Directive 2002/95/EC, FCC Part 15, UL/ULC
Backset
2 3/4 in
Handle Type
Clutched Lever Quest
Electrical/Mechanical
Electrical
Hand
Field Reversible
Max. User Codes
250
Function
Programable Function Control
Event Audit Trail
No
ADA Compliant
Yes
IP Rating
Not Rated
Weather Resistant
Yes
Lock Material
Stainless Steel
Max. Proximity Range
3/4 in
Key Override Options
Schlage "C" 6 Pin Keyway
Access Method
Keypad
Keypad Material
Zinc
Case Material
Stainless Steel
Bolt Throw
3/4 in
Keypad
Digital
Voltage
1.5
Product Type
Electronic Keyless Lock
User Codes - Maximum
90
Lever Style
Clutch
Strike Type
Mortise
Lockset Type
Electrical
Proximity Distance - Maximum
3/4 in
Temperature - Minimum
-31 Degrees F
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Temperature - Maximum
151 Degrees F
Locking/Unlocking Access - Outside
Keyway
Lockset Material
Stainless Steel
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
ANSI Grade
1
Operation Type
Push Button

Description

Electronic Keyless Lock, Function Programable Function Control, Access Method Keypad, Mounting Style Mortise, Lock Material Stainless Steel, Finish Satin Chrome, Series 2000, Handle Type Clutched Lever Quest, Door Thickness 1-3/4 in, Key Override Options Schlage In.C In. 6 Pin Keyway, Hand Field Reversible, Outside Height 10 15/32 in, Outside Width 3 27/64 in, Outside Depth 2 11/16 in, Keypad Material Zinc, Power Source (4) AA Batteries, Battery Life 1 to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.